3/18"-16 x 2-1/2 in Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 52431

  • Zoro # G202524349


product price:  $34.95
/pk 10, $3.50/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52431
Zoro #
G202524349
UPC #
738287524314
Country of Origin
Unknown

Dimensions

Thread Size
3/18"-16
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.