
3/18"-16 x 6 in Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 52320
Zoro # G602524116
product price:Â $71.75
/pk 10, $7.18/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52320
Zoro #
G602524116
UPC #
738287523201
Country of Origin
Unknown
Dimensions
Thread Size
3/18"-16
Fastener Length
6 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.