Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 (Coarse), 1-1/2" Brl Lg, Aluminum 12 PK

  • Mfr # 62366

  • Zoro # G702519791


product price: $10.20
/pk 12, $0.85/ea

Key Features

Type
Binding Post
Thread Size
32 (Coarse)
Material
Aluminum
Barrel Length
1-1/2"
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62366
Zoro #
G702519791
UPC #
738287623666
Country of Origin
United States

Dimensions

Thread Size
32 (Coarse)
Barrel Length
1-1/2"
Diameter
#8
Length 1
1-1/2"

Details

Type
Binding Post
Material
Aluminum

Description

Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.