
32 (Coarse), 1-3/16" Brl Lg, Stainless Steel 6 PK
Mfr # 32581
Zoro # G202516627
product price:Â $38.25
/pk 6, $6.38/eaKey Features
Type
Connector Bolt
Material
Stainless Steel
Length 1
1-3/16"
Diameter
#8
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32581
Zoro #
G202516627
UPC #
738287325812
Country of Origin
India
Dimensions
Thread Size
32 (Coarse)
Barrel Length
1-3/16"
Length 1
1-3/16"
Diameter
#8
Nominal Size
#8
Details
Type
Connector Bolt
Material
Stainless Steel
Gender
Female
Hardness
18-8
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.