32 (Coarse), 1-9/16" Brl Lg, Stainless Steel 5 PK

  • Mfr # 32582

  • Zoro # G102516581


product price: $38.25
/pk 5, $7.65/ea

Key Features

Type
Connector Bolt
Material
Stainless Steel
Diameter
#8
Length 1
1-9/16"
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32582
Zoro #
G102516581
UPC #
738287325829
Country of Origin
India

Dimensions

Thread Size
32 (Coarse)
Barrel Length
1-9/16"
Diameter
#8
Length 1
1-9/16"
Nominal Size
#8

Details

Type
Connector Bolt
Material
Stainless Steel
Gender
Female
Hardness
18-8

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.