.325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 10PK

  • Mfr # 70285

  • Zoro # G402506824


product price:  $7.15
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Nylon
Thickness
.125"
Diameter 1
.325" to .360"
Diameter 2
.125"
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70285
Zoro #
G402506824
UPC #
738287702859
Country of Origin
United States

Dimensions

Thickness
.125"
Diameter 1
.325" to .360"
Diameter 2
.125"
Cable Diameter
.325-.360

Details

Material
Nylon
Head Style
Round
Type
Strain Relief Bushing
Style
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.