Zoro Homepage

3/32" Black Phosphate Rectangular Push Nuts 30PK

  • Mfr # 61153

  • Zoro # G802513163


product price: $8.95
/pk 30, $0.30/ea

Key Features

Nut Style
Rectangular Push Nuts
Material
Black Phosphate
Finish
Black Phosphate
Outside Diameter
3/32"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61153
Zoro #
G802513163
UPC #
738287611533
Country of Origin
China

Dimensions

Outside Diameter
3/32"
Diameter
3/32"

Details

Item
Push Nut
Nut Style
Rectangular Push Nuts
Material
Black Phosphate
Finish
Black Phosphate
System of Measurement
Inch
Shape
Rectangular
Type
Push Nut
Style
Retainer

Description

Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.