Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32" Black Phosphate Steel Pushnut Washers 50PK

  • Mfr # 71922

  • Zoro # G702513140


product price: $13.79
/pk 50, $0.28/ea

Key Features

Material
Steel
Finish
Black Phosphate
Outside Diameter
3/32"
System of Measurement
Inch
Type
Push Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71922
Zoro #
G702513140
UPC #
738287719222
Country of Origin
China

Dimensions

Outside Diameter
3/32"
Diameter
3/32"

Details

Item
Push Nut
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Push Nut
Shape
Round
Style
Washer

Description

Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.