Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Spring Pin, 3/32 in Outside Dia, 1-1/4 in L, Steel

  • Mfr # 72758

  • Zoro # G302506481


product price: $8.29
/pk 30, $0.28/ea

Key Features

Pin Type
Tension
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
1-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72758
Zoro #
G302506481
UPC #
738287727586
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1-1/4 in
Outside Dia.
3/32 in
Length 1
1-1/4"

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.