Tension Spring Pin, 3/32 in Outside Dia, 1/2 in L, 18-8 Stainless Steel, 25 PK

  • Mfr # 38881

  • Zoro # G502506441


product price:  $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98

Key Features

Pin Type
Tension
System of Measurement
Inch
Pin Diameter
3/32 in
Material
18-8 Stainless Steel
Outside Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38881
Zoro #
G502506441
UPC #
738287388817
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1/2 in
Outside Dia.
3/32 in
Length
1/2 in

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.