Zoro Homepage

3/32" x 15/32" x 1" Brass Shoulder Hooks 15PK

  • Mfr # 62672

  • Zoro # G602512571


product price: $9.15
/pk 15, $0.61/ea

Key Features

Thread Length
1/2"
Type
Screw Hook
Material
Brass
Diameter 1
3/32"
Diameter 2
15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62672
Zoro #
G602512571
UPC #
738287626728
Country of Origin
Taiwan, Province of China

Dimensions

Thread Length
1/2"
Diameter 1
3/32"
Diameter 2
15/32"
Length 1
1"

Details

Type
Screw Hook
Material
Brass
Style
Shoulder

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.