Zoro Homepage

CAD Viewer & Download Files

3/32" x 2-5/16" Bent Hitch Pin Clips 20PK

  • Mfr # 930342

  • Zoro # G202528965

CAD Available

product price: $7.75
/pk 20, $0.39/ea
Sold in multiples of 2 for $15.50

Key Features

CAD Drawing
Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930342
Zoro #
G202528965
UPC #
719199303426
Country of Origin
India

Dimensions

Pin Diameter
3/32 in
Shank Length
2-5/16 in
Pin Dia.
3/32 in
Fastener Length
2 5/16 in
Length 1
2-5/16"
Diameter
3/32"

Details

CAD Available
Yes
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Cotter Pin Style
Bent
Basic Material
Spring Wire
Material
Spring Wire
Type
Hitch Pin Clip
Style
Bent

Description

A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.