
3/32" x Eye Bolt, Zinc Plated, Steel, 25 PK
Mfr # 69814
Zoro # G502525510
product price: $8.43
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.86
Key Features
Thread Size
3/32"
Material
Steel
Finish
Zinc Plated
Overall Length
15/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69814
Zoro #
G502525510
UPC #
738287698145
Country of Origin
Unknown
Dimensions
Thread Size
3/32"
Overall Length
15/16 in
Nominal Size
(#212)
Eye Outside Diameter
7/32 in
Details
Item
Eye Bolt
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
dia3
3/8"
Eyebolt Type
Screw Eye Lag
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.