Zoro Homepage

3/4"-10 Socket Head Cap Screw, Plain Steel, 3 in Length, 2 PK

  • Mfr # 70864

  • Zoro # G102508265


product price: $13.65
/pk 2, $6.83/ea

Key Features

Hex Drive
Thread Size
3/4"-10
Material
Steel
Finish
Plain
Drive Size
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70864
Zoro #
G102508265
UPC #
738287708646
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Screw Length
3 in
Drive Size
5/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.