
3/4"-10 Zinc Plated Steel Coarse Thread Hex Speed Nuts 6PK
Mfr # 39851
Zoro # G502529082
product price: $20.39
/pk 6, $3.40/eaKey Features
Nut Style
Hex Speed Nut
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
Fastener Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39851
Zoro #
G502529082
UPC #
738287398519
Country of Origin
Unknown
Dimensions
Dia./Thread Size
3/4"-10
Diameter
3/4"
Thread Size
10 (Coarse)
Details
Item
Hex Nut
Nut Style
Hex Speed Nut
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
Fastener Finish
Zinc Yellow
Fastener Thread Type
Coarse
Type
Speed Nut
Basic Material
Steel
Style
Hex
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.