Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Chrome Plated Steel Round Rosettes 8PK

  • Mfr # 76584

  • Zoro # G102512910


product price: $26.55
/pk 8, $3.32/ea

Key Features

Material
Steel
Finish
Chrome
Diameter
3/4"
Type
Rosette Washer
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76584
Zoro #
G102512910
UPC #
738287765847
Country of Origin
United States

Dimensions

Diameter
3/4"

Details

Material
Steel
Finish
Chrome
Type
Rosette Washer
Shape
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.