Zoro Homepage

3/4" Copper Battery Clips 4PK

  • Mfr # 70563

  • Zoro # G502529426


product price: $26.49
/pk 4, $6.62/ea

Key Features

Diameter
3/4"
Material
Copper
Type
Battery Clip
Length 1
3"
Jaw Spread
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70563
Zoro #
G502529426
UPC #
738287705638
Country of Origin
United States

Dimensions

Diameter
3/4"
Length 1
3"

Details

Material
Copper
Type
Battery Clip
Jaw Spread
3/4"
amps
75A

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.