Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Domed Head Plastic Dome Tack Glides 15PK

  • Mfr # 76604

  • Zoro # G702523323


product price: $5.72
/pk 15, $0.38/ea
Sold in multiples of 2 for $11.44

Key Features

Material
Plastic
Finish
Natural
Length 1
3/4"
Style
Domed
Head Style
Domed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76604
Zoro #
G702523323
UPC #
738287766042
Country of Origin
United States

Dimensions

Length 1
3/4"

Details

Material
Plastic
Finish
Natural
Style
Domed
Head Style
Domed
Type
Furniture Glide

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.