Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Nylon Plastic Flat Shower Door Rollers 5PK

  • Mfr # 31387

  • Zoro # G002516582


product price: $9.49
/pk 5, $1.90/ea

Key Features

Type
Door Hardware
Material
Nylon/Steel
Application
Shower Doors
Thread Size
24
Diameter 2
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31387
Zoro #
G002516582
UPC #
738287313871
Country of Origin
China

Dimensions

Thread Size
24
Diameter 2
#8
Diameter 1
3/4"

Details

Type
Door Hardware
Material
Nylon/Steel
Application
Shower Doors
Shape
Flat
Style
Shower Door

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.