Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Nylon Plastic Flat Shower Door Rollers 8PK

  • Mfr # 66127

  • Zoro # G102519087


product price: $13.75
/pk 8, $1.72/ea

Key Features

Material
Nylon/Steel
Application
Shower Doors
Diameter 1
3/4"
Diameter 2
#8
Thread Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66127
Zoro #
G102519087
UPC #
738287661279
Country of Origin
China

Dimensions

Diameter 1
3/4"
Diameter 2
#8
Thread Size
24

Details

Material
Nylon/Steel
Application
Shower Doors
Shape
Flat
Style
Shower Door
Type
Door Hardware

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.