Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Nylon Plastic Oval Shower Door Rollers 8PK

  • Mfr # 66131

  • Zoro # G402519060


product price: $14.69
/pk 8, $1.84/ea

Key Features

Material
Nylon/Steel
Application
Shower Doors
Diameter 1
3/4"
Diameter 2
#8
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66131
Zoro #
G402519060
UPC #
738287661316
Country of Origin
China

Dimensions

Diameter 1
3/4"
Diameter 2
#8
Thread Size
24

Details

Material
Nylon/Steel
Application
Shower Doors
Shape
Oval
Style
Shower Door
Type
Door Hardware

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.