Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Plastic Inside Round Swivels 3PK

  • Mfr # 66891

  • Zoro # G402522060


product price: $5.95
/pk 3, $1.98/ea
Sold in multiples of 2 for $11.90

Key Features

Type
Furniture Tip
Material
Plastic
Finish
Black/White
Shape
Round
Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66891
Zoro #
G402522060
UPC #
738287668919
Country of Origin
China

Dimensions

Diameter
3/4"

Details

Type
Furniture Tip
Material
Plastic
Finish
Black/White
Shape
Round
Style
Inside Swivel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.