
3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK
Mfr # 66063
Zoro # G702523125
product price: $9.85
/pk 3, $3.28/eaKey Features
Material
Plastic
Type
Door Hardware
Diameter
3/4"
Length 1
1-3/8"
Style
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66063
Zoro #
G702523125
UPC #
738287660630
Country of Origin
China
Dimensions
Diameter
3/4"
Length 1
1-3/8"
Details
Material
Plastic
Type
Door Hardware
Style
Adjustable
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.