Zoro Homepage

3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK

  • Mfr # 65941

  • Zoro # G302522634


product price: $30.29
/pk 4, $7.57/ea

Key Features

Material
Brass/Rubber
Type
Drain Plug
Diameter 1
3/4"
Diameter 2
1"
Style
T Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65941
Zoro #
G302522634
UPC #
738287659412
Country of Origin
India

Dimensions

Diameter 1
3/4"
Diameter 2
1"

Details

Material
Brass/Rubber
Type
Drain Plug
Style
T Handle

Description

Used to prevent fluids from leaking into or out of a drain hole.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.