3/4" x 1-1/4" x 9/16" Zinc Plated Steel Shaft Collar 4PK

  • Mfr # 65766

  • Zoro # G102511357


product price:  $17.49
/pk 4, $4.37/ea

Key Features

Material
Steel
Finish
Zinc
Diameter 2
1-1/4"
Diameter 1
3/4"
Length 1
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65766
Zoro #
G102511357
UPC #
738287657661
Country of Origin
Unknown

Dimensions

Diameter 2
1-1/4"
Diameter 1
3/4"
Length 1
9/16"

Details

Material
Steel
Finish
Zinc
Type
Shaft Collars
Style
Clamping

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.