
3/4" x 1/4" Black Plastic Appliance Knobs 6PK
Mfr # 67043
Zoro # G102527877
product price: $33.15
/pk 6, $5.52/eaKey Features
Diameter
3/4"
Finish
Black
Material
Plastic
Style
Raised
Application
Appliance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67043
Zoro #
G102527877
UPC #
738287670431
Country of Origin
United States
Dimensions
Diameter
3/4"
Length 1
1/4"
Details
Finish
Black
Material
Plastic
Style
Raised
Application
Appliance
Type
Knob
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.