
3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK
Mfr # 66207
Zoro # G902513537
product price: $9.62
/pk 12, $0.80/eaKey Features
Material
Zinc/Felt
Application
3/8" Glass
Type
Mirror Clip
Length 1
3/8"
Diameter
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66207
Zoro #
G902513537
UPC #
738287662078
Country of Origin
China
Dimensions
Length 1
3/8"
Diameter
3/4"
Details
Material
Zinc/Felt
Application
3/8" Glass
Type
Mirror Clip
Gauge
20
Lip
5/16"
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.