Zoro Homepage

3/4" x 4" Grade 5 Steel Red Headed Hitch Pins

  • Mfr # 51137

  • Zoro # G702528748


product price: $11.25
/ea

Key Features

Pin Item
Hitch Pin
Pin Type
Detent
Hitch Pin Type
Swivel Handle
Basic Material
Steel
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51137
Zoro #
G702528748
UPC #
738287511376
Country of Origin
India

Dimensions

Pin Diameter
3/4 in
Usable Length
4 in
Pin Dia.
3/4"
Diameter
3/4"
Length 1
4"

Details

Pin Item
Hitch Pin
Pin Type
Detent
Hitch Pin Type
Swivel Handle
Basic Material
Steel
Material Grade
Grade 5
Material
Steel
Material Grade/Class
Grade 5
Type
Hitch Pin
Application
Toughest Applications
Head Style
Red
Hardness
Grade 5
Style
Red Swivel Handle
Item
Hitch Pin

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.