
3/4" x 5/8" Black Plastic Furniture Tips 10PK
Mfr # 66282
Zoro # G402519886
product price: $9.59
/pk 10, $0.96/eaKey Features
Type
Furniture Tip
Application
18 Gauge Steel
Diameter
3/4"
Finish
Black
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66282
Zoro #
G402519886
UPC #
738287662825
Country of Origin
United States
Dimensions
Diameter
3/4"
Length 1
5/8"
Details
Type
Furniture Tip
Application
18 Gauge Steel
Finish
Black
Shape
Square
Material
Plastic
Style
Tubular
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.