3/4" Zinc Plated Steel Square Furniture Spring Caps 15PK

  • Mfr # 66306

  • Zoro # G802520093


product price:  $20.65
/pk 15, $1.38/ea

Key Features

Type
Furniture Tip
Material
Steel
Diameter
3/4"
Shape
Square
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66306
Zoro #
G802520093
UPC #
738287663068
Country of Origin
United States

Dimensions

Diameter
3/4"

Details

Type
Furniture Tip
Material
Steel
Shape
Square
Finish
Zinc
Style
Spring Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.