.36" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK

  • Mfr # 70306

  • Zoro # G502506809


product price:  $30.69
/pk 6, $5.12/ea

Key Features

Thickness
.125"
Material
Nylon
Diameter 1
.360" to .430"
Diameter 2
.125"
Head Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70306
Zoro #
G502506809
UPC #
738287703061
Country of Origin
United States

Dimensions

Thickness
.125"
Diameter 1
.360" to .430"
Diameter 2
.125"
Cable Diameter
.360-.430"

Details

Material
Nylon
Head Style
Round
Style
Pigtail with Spring
Type
Strain Relief Bushing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.