Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK

  • Mfr # 52299

  • Zoro # G202529092


product price: $19.29
/pk 10, $1.93/ea

Key Features

Type
J Bolt
Material
Steel
Finish
Zinc
Diameter 1
3/8"
Diameter 2
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52299
Zoro #
G202529092
UPC #
738287522990
Country of Origin
Unknown

Dimensions

Diameter 1
3/8"
Diameter 2
5/8"
Length 1
7"
Thread Size
16 (Coarse)

Details

Type
J Bolt
Material
Steel
Finish
Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.