Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK

  • Mfr # 69246

  • Zoro # G402528529


product price: $14.15
/pk 5, $2.83/ea

Key Features

Type
Speed Nut
Material
Phosphate
Diameter
3/8"
Style
Long U
Thread Size
16 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69246
Zoro #
G402528529
UPC #
738287692464
Country of Origin
Unknown

Dimensions

Diameter
3/8"
Thread Size
16 (Coarse)

Details

Type
Speed Nut
Material
Phosphate
Style
Long U

Description

MIDWEST FASTENER brand 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK are Type Speed Nuts made of Phosphate material with a Diameter of 3/8" and a Thread Size of 16 (Coarse). The Style is Long U.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.