Shop MIDWEST FASTENER
See all product information
Create Account
3/8"-16 Flange Bolt, Zinc Plated Steel, 4-1/2 in L, 3 PK
- Mfr # 73124
- Zoro # G102506841
product price:Â
$
18.59
/pk of 3, $6.20/ea
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Length 1
4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73124
- Zoro #
- G102506841
- UPC #
- 738287731248
- Country of Origin
- China
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Type
- Starter Bolt
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 4-1/2 in
- Length 1
- 4-1/2"
Description
Used for installing starter motors in confined spaces.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.