3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 50 PK

  • Mfr # 05384

  • Zoro # G102514334


product price:  $32.37
/pk 50, $0.65/ea

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
3/8"-16
Fastener Length
2-1/2 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05384
Zoro #
G102514334
UPC #
738287053845
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Thread Length
1" to 2"

Details

System of Measurement
Metric
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.