
3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 100 PK
Mfr # 01002
Zoro # G102506605
product price: $30.35
/pk 100, $0.30/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01002
Zoro #
G102506605
UPC #
738287010022
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Style
Full Thread
Description
The MIDWEST FASTENER - 1002 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. Constructed with steel, this bolt is intended for use in drilled and tapped holes where it may be adjusted with an external hex drive tool like a wrench or socket. The zinc-plated finish contributes to its potential durability and corrosion resistance, which could make it appropriate for different industrial applications.
- Drive: External Hex – This feature requires the use of a wrench or socket of the same shape for application.
- Fastener Length: 1-1/2 in – This represents the depth to which it might be inserted into material potentially providing secure fastening in diverse industrial contexts.
- Finish: Zinc Plated – May contribute to durability, corrosion resistance, aesthetic appeal and compatibility within specific environments or materials.
- Material: Steel – Can influence strength, potential longevity of use , possible corrosion resilience and applicability across varied industrial settings.
- System of Measurement: Inch – Used to specify size and thread spacing for precise fitting in various industrial applications.
- Thread Size: 3/8"-16 – Suggests compatibility with matching nuts or holes possibly enabling secure fastening across diverse industry scenarios.
- Thread Style: Fully Threaded - Thread extends along the full length from tip to head that could render its usage across multiple types of industry operations
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.