3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # 01000

  • Zoro # G902506614


product price:  $25.79
/pk 100, $0.26/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01000
Zoro #
G902506614
UPC #
738287010008
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Style
Full Thread

Description

The MIDWEST FASTENER - 1000 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. The bolt is made from steel and finished with zinc plating, which may enhance its suitability for various industrial applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The fastener has a length of 1 inch, indicating the potential depth of insertion into materials in different industrial applications.
  • Finish: The Zinc Plated finish is intended to potentially enhance durability, corrosion resistance and compatibility with certain environments or materials.
  • Material: Made from Steel; the material's properties may influence its performance in various industrial applications.
  • System of Measurement: Uses Inch system to specify size and thread spacing ensuring precise fitting in various industrial applications.
  • Thread Size: Has a thread size of 3/8"-16 indicating fitment with corresponding nuts or holes crucial for secure fastening in different industrial scenarios.
  • Thread Style: Features a Fully Threaded style where threading covers the entire length from tip to head. This could be suited to diverse types of industrial applications

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.