
3/8"-16 Socket Head Cap Screw, Flat Head, Chrome Plated Steel, 3/4 in Length, 8 PK
Mfr # 79941
Zoro # G102508609
product price: $34.79
/pk 8, $4.35/eaKey Features
Flat Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3/4 in
Material
Steel
Finish
Chrome Plated
Drive Size
7/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79941
Zoro #
G102508609
UPC #
738287799415
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Screw Length
3/4 in
Drive Size
7/32 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Hardness
Grade 8
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.