Shop MIDWEST FASTENER
See all product information
Create Account
3/8"-16 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK
- Mfr # 75028
- Zoro # G102511579
product price:Â
$
8.25
/pk of 5, $1.65/ea
Sold in multiples of 2Â pks for
$16.50
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Stainless Steel
Thread Length
Full
Hardness
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75028
- Zoro #
- G102511579
- UPC #
- 738287750287
- Country of Origin
- China
- System of Measurement
- Inch
- Drive Type
- Hex
- Material
- Stainless Steel
- Item
- Set Screw
- Hardness
- 18-8
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 1-1/4 in
- Thread Length
- Full
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.