Zoro Homepage

3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK

  • Mfr # 78106

  • Zoro # G502527859


product price: $12.65
/pk 3, $4.22/ea

Key Features

Finish
Zinc/Black Plastic
Material
Steel
Style
Fluted
Thread Size
16 (Coarse)
Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78106
Zoro #
G502527859
UPC #
738287781069
Country of Origin
United States

Dimensions

Thread Size
16 (Coarse)
Diameter 2
1-3/4"
Diameter 1
3/8"
Length 1
1-3/4"

Details

Finish
Zinc/Black Plastic
Material
Steel
Style
Fluted
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.