3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK

  • Mfr # 31468

  • Zoro # G402516847


product price: $12.99
/pk 8, $1.62/ea

Key Features

Type
Body Bolt
Material
Steel
Application
GM Vehicles
Diameter
3/8"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31468
Zoro #
G402516847
UPC #
738287314687
Country of Origin
Unknown

Dimensions

Diameter
3/8"
Length 1
1"
Thread Size
16 (Coarse)

Details

Type
Body Bolt
Material
Steel
Application
GM Vehicles
Head Style
Hex Washer (Hex)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.