3/8-16 x 1/4" x 5/8" x 6" Zinc Plated Steel Coarse Thread J-Bolt 3PK

  • Mfr # 34845

  • Zoro # G702529189


product price:  $12.35
/pk 3, $4.12/ea

Key Features

Finish
Zinc
Material
Steel
Type
J Bolt
Diameter 1
1/4"
Diameter 2
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34845
Zoro #
G702529189
UPC #
738287348453
Country of Origin
Unknown

Dimensions

Diameter 1
1/4"
Diameter 2
5/8"
Length 1
6"
Thread Size
16 (Coarse)

Details

Finish
Zinc
Material
Steel
Type
J Bolt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.