Zoro Homepage

3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK

  • Mfr # 78083

  • Zoro # G002527809


product price: $17.15
/pk 3, $5.72/ea

Key Features

Diameter
3/8"
Finish
Black
Material
Plastic
Style
Bar
Thread Size
16 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78083
Zoro #
G002527809
UPC #
738287780833
Country of Origin
United States

Dimensions

Diameter
3/8"
Thread Size
16 (Coarse)
Length 1
2-1/2"

Details

Finish
Black
Material
Plastic
Style
Bar
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.