
3/8"-16 x 2 in Hex Machine Screw, Zinc Plated
Mfr # 298
Zoro # G407458739
product price: $61.55
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
298
Zoro #
G407458739
UPC #
738287002980
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Machine Screw
Description
MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 3816 in, Thread Type Coarse, 2 in L, Drive Type Hex, Zinc, 5 Grade, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.