Zoro Homepage

3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK

  • Mfr # 31804

  • Zoro # G102518523


product price: $18.29
/pk 4, $4.57/ea

Key Features

Application
Appliance
Diameter
3/8"
Length 1
3"
Thread Size
16 (Coarse)
Style
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31804
Zoro #
G102518523
UPC #
738287318043
Country of Origin
United States

Dimensions

Diameter
3/8"
Length 1
3"
Thread Size
16 (Coarse)

Details

Application
Appliance
Style
Heavy Duty
Type
Furniture Glide

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.