Shop MIDWEST FASTENER
See all product information
Create Account
3/8"-24 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length, 4 PK
- Mfr # 79214
- Zoro # G802507520
product price:Â
$
13.29
/pk of 4, $3.32/ea
Key Features
Button Head
Hex Drive
Thread Size
3/8"-24
Screw Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79214
- Zoro #
- G802507520
- UPC #
- 738287792140
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Hardness
- 18-8
Dimensions
- Thread Size
- 3/8"-24
- Screw Length
- 1 in
- Drive Size
- 7/32 in
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.