Zoro Homepage

3/8"-24 Zinc Plated Steel Fine Thread Castle Hex Nuts 1 12PK

  • Mfr # 60903

  • Zoro # G902519928


product price: $15.19
/pk 12, $1.27/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut
Material
Steel
Finish
Zinc
Thickness
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60903
Zoro #
G902519928
UPC #
738287609035
Country of Origin
China

Dimensions

Dia./Thread Size
3/8"-24
Thickness
13/32"
Diameter
3/8"
Thread Size
24 (Fine)
Unslotted-Thickness-and-Height-of-Flat
9/32"

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut
Material
Steel
Finish
Zinc
Driver Type
9/16" Wrench
Type
Castle Nut
Basic Material
Steel

Description

A castle nut, also known as a slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.