Zoro Homepage

3/8" Black Plastic Offset Window Clips 25PK

  • Mfr # 72032

  • Zoro # G002521098


product price: $15.79
/pk 25, $0.63/ea

Key Features

Type
Clip
Material
Plastic
Finish
Black
Diameter
3/8"
Style
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72032
Zoro #
G002521098
UPC #
738287720327
Country of Origin
Unknown

Dimensions

Diameter
3/8"
Drill Size
3/16" hole

Details

Type
Clip
Material
Plastic
Finish
Black
Style
Offset

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.