Zoro Homepage

3/8" Brass Open Eye Bolt Snap Hooks 10PK

  • Mfr # 52200

  • Zoro # G102516970


product price: $48.29
/pk 10, $4.83/ea

Key Features

Material
Brass
Type
Snap Hook
System of Measurement
Inch
Eyebolt Type
Snap Hook
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52200
Zoro #
G102516970
UPC #
738287522006
Country of Origin
Unknown

Dimensions

Diameter
3/8"

Details

Item
Eye Bolt
Material
Brass
Type
Snap Hook
System of Measurement
Inch
Eyebolt Type
Snap Hook
Style
Open Eye Bolt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.