
3/8" Brass Swivel Eye Bolt Snap Hooks 10PK
Mfr # 52207
Zoro # G802516454
product price: $34.42
/pk 10, $3.44/eaKey Features
Material
Brass
Finish
Brass
Type
Snap Hook
System of Measurement
Inch
Eyebolt Type
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52207
Zoro #
G802516454
UPC #
738287522075
Country of Origin
Unknown
Dimensions
Diameter
3/8"
Details
Item
Eye Bolt
Material
Brass
Finish
Brass
Type
Snap Hook
System of Measurement
Inch
Eyebolt Type
Snap Hook
Style
Bolt Snap
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.